Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS750x375K
Zoro # G109799253
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 13/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Keyway Depth 1/16 in
- Length through Bore 15/16 in
- Coupling Size 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS750x375K
- Zoro # G109799253
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 13/16 in |
Keyway Depth | 1/16 in |
Length through Bore | 15/16 in |
Coupling Size | 750 |
Yoke Length | 1 3/8 in |
Bore Diameter | 3/8 in |
Keyway Width | 1/8 in |
Screw Thread Size | #10-32 |
Joint Diameter | 3/4 in |
Center Yoke Length | 1 1/8 in |
Outside Diameter | 3/4 in |
Description
Universal Joint, Coupling Size 750, Overall Length 3 13/16 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter 3/8 in, Number of Joints Double, Joint Diameter 3/4 in, Maximum Torque 158 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 15/16 in, Break Torque 790 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Classical "A" V-Belt, A26 (A26SEL)
- DAYTON 2X497 Flexible Coupling (2X497)
- FESTO Standards-Based Cylinder DSBC-50-200-PPSA-N3 (DSBC-50-200-PPSA-N3)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1888M (1888M)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- Belden Couplings, Collars, & Adapters