Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS750x375
Zoro # G209799207
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 13/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Joint Diameter 3/4 in
- System of Measurement Inch
- Break Torque 790 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # DUJ-SS750x375
- Zoro # G209799207
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 13/16 in |
Joint Diameter | 3/4 in |
Outside Diameter | 3/4 in |
Length through Bore | 15/16 in |
Yoke Length | 1 3/8 in |
Center Yoke Length | 1 1/8 in |
Bore Diameter | 3/8 in |
Coupling Size | 750 |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
System of Measurement | Inch |
Break Torque | 790 in-lb |
Maximum Operating Angle | 90 Degrees |
Bore Type | Round |
Included Screws | None |
Maximum Torque | 158 in-lb |
Maximum Speed | 1,000 RPM |
U-Joint Material | Stainless Steel |
Resistance Properties | Corrosion Resistant |
Number of Joints | Double |
Joint Type | Pin & Block |
Booted | No |
Description
Universal Joint, Coupling Size 750, Overall Length 3 13/16 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter 3/8 in, Number of Joints Double, Joint Diameter 3/4 in, Maximum Torque 158 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224211TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z (6XJ06)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (40-1R X 100FT)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- Belden Universal Joints