Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS625x313K
Zoro # G409799205
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Bore Type Round Keyed
- Number of Joints Double
- Yoke Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS625x313K
- Zoro # G409799205
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 1/4 in |
Yoke Length | 1 1/8 in |
Bore Diameter | 5/16 in |
Outside Diameter | 5/8 in |
Keyway Depth | 1/16 in |
Center Yoke Length | 1 in |
Coupling Size | 625 |
Screw Thread Size | #10-32 |
Length through Bore | 13/16 in |
Keyway Width | 1/8 in |
Joint Diameter | 5/8 in |
Description
Universal Joint, Coupling Size 625, Overall Length 3 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter 5/16 in, Number of Joints Double, Joint Diameter 5/8 in, Maximum Torque 86 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 13/16 in, Break Torque 430 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element (4ZK67)
- D&D 105" Outside Length, 2/3" Top Width, 1 Ribs (B102/5L1050)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169433, Pressure Line, 3 micron, Outside-In (MF0058852)
- DODGE 2517 X 1-3/4-KW Taper Lock Bushing (2517 1-3/4)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- CHICAGO RAWHIDE Vsm U-Joint, #UJ338 (UJ338)
- Belden Couplings, Collars, & Adapters