Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS625x313
Zoro # G509799228
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- U-Joint Material Stainless Steel
- Yoke Length 1 1/8 in
- Maximum Operating Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS625x313
- Zoro # G509799228
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 1/4 in |
Yoke Length | 1 1/8 in |
Outside Diameter | 5/8 in |
Joint Diameter | 5/8 in |
Center Yoke Length | 1 in |
Coupling Size | 625 |
Length through Bore | 13/16 in |
Bore Diameter | 5/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
U-Joint Material | Stainless Steel |
Maximum Operating Angle | 90 Degrees |
Bore Type | Round |
Included Screws | None |
Number of Joints | Double |
Break Torque | 430 in-lb |
Maximum Speed | 1,000 RPM |
Booted | No |
System of Measurement | Inch |
Resistance Properties | Corrosion Resistant |
Joint Type | Pin & Block |
Maximum Torque | 86 in-lb |
Description
Universal Joint, Coupling Size 625, Overall Length 3 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter 5/16 in, Number of Joints Double, Joint Diameter 5/8 in, Maximum Torque 86 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 13/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- B B MANUFACTURING 16T10/780, Timing Belt, Polyurethane, Steel (16T10/780)
- LEESON AC Gearmotor, 105.0 in-lb Max. Torque, 172 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145130.00)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- ALL BALLS All Balls Ball Joint 42-1052 (42-1052)
- Belden Couplings, Collars, & Adapters