Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS2000x00 KIT
Zoro # G409799229
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 11/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- U-Joint Material Stainless Steel
- Maximum Speed 1,000 RPM
- Joint Type Pin & Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS2000x00 KIT
- Zoro # G409799229
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 8 11/16 in |
Yoke Length | 2 3/4 in |
Length through Bore | 1 11/16 in |
Maximum Bore Diameter | 1 3/16 in |
Outside Diameter | 2 in |
Center Yoke Length | 3 3/16 in |
Coupling Size | 2000 |
Joint Diameter | 2 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
U-Joint Material | Stainless Steel |
Maximum Speed | 1,000 RPM |
Joint Type | Pin & Block |
Resistance Properties | Corrosion Resistant |
Break Torque | 14,040 in-lb |
Bore Type | Solid |
Included Screws | None |
Maximum Torque | 2,808 in-lb |
Booted | No |
System of Measurement | Inch |
Number of Joints | Double |
Maximum Operating Angle | 90 Degrees |
Description
Universal Joint, Coupling Size 2000, Overall Length 8 11/16 in, Maximum Bore Diameter 1 3/16 in, Maximum Operating Angle 90 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 2 in, Maximum Torque 2,808 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 11/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 1 Id, 2.04 Od, 0.59 Width, 150152 (150152)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-25-11)
- WILLIAMS COMFORT PRODUCTS Vent Cap Assembly (11C09)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- SPICER Universal Joint; Non-Greaseable; 1410 Series (5-1410X)
- Belden Couplings, Collars, & Adapters