Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS1750x875K
Zoro # G809799225
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Center Yoke Length 2 3/4 in
- Maximum Speed 1,000 RPM
- Maximum Torque 1,890 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # DUJ-SS1750x875K
- Zoro # G809799225
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 7 3/4 in |
Center Yoke Length | 2 3/4 in |
Outside Diameter | 1 3/4 in |
Keyway Width | 3/16 in |
Joint Diameter | 1 3/4 in |
Coupling Size | 1750 |
Bore Diameter | 7/8 in |
Keyway Depth | 3/32 in |
Length through Bore | 1 5/8 in |
Yoke Length | 2 1/2 in |
Screw Thread Size | 5/16"-18 |
Description
Universal Joint, Coupling Size 1750, Overall Length 7 3/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter 7/8 in, Number of Joints Double, Joint Diameter 1 3/4 in, Maximum Torque 1,890 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12MJ-08MORB Straight Long (3.58 OAL) (6400-L-12-08-O)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- MOLINE BEARING Take-Up Brg, 2 7/16 in Bore, Steel Insert (19351207)
- CONTINENTAL CONTITECH BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- Belden Couplings, Collars, & Adapters