Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS1750x00 KIT
Zoro # G209799245
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Bore Type Solid
- System of Measurement Inch
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # DUJ-SS1750x00 KIT
- Zoro # G209799245
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 7 3/4 in |
Joint Diameter | 1 3/4 in |
Maximum Bore Diameter | 1 in |
Coupling Size | 1750 |
Yoke Length | 2 1/2 in |
Length through Bore | 1 5/8 in |
Center Yoke Length | 2 3/4 in |
Outside Diameter | 1 3/4 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Bore Type | Solid |
System of Measurement | Inch |
Resistance Properties | Corrosion Resistant |
Number of Joints | Double |
Maximum Torque | 1,890 in-lb |
Joint Type | Pin & Block |
U-Joint Material | Stainless Steel |
Maximum Operating Angle | 90 Degrees |
Maximum Speed | 1,000 RPM |
Booted | No |
Break Torque | 9,450 in-lb |
Included Screws | None |
Description
Universal Joint, Coupling Size 1750, Overall Length 7 3/4 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 3/4 in, Maximum Torque 1,890 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Black (100501)
- EAGLE BELTING Round Belt, Solid, 5mm, Polyurethane (4905305)
- SUPCO MultiPlus Dual Brand V Belt, A34 (A34)
- MACNAUGHT M3 1/2 in. 9 GPM Digital Preset Oil Control Gun (OCVF-PS-001)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- Belden Universal Joints