Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS1500x00 KIT
Zoro # G109799222
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 9/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Joint Type Pin & Block
- Maximum Operating Angle 90 Degrees
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS1500x00 KIT
- Zoro # G109799222
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 6 9/16 in |
Maximum Bore Diameter | 7/8 in |
Outside Diameter | 1 1/2 in |
Coupling Size | 1500 |
Center Yoke Length | 2 5/16 in |
Joint Diameter | 1 1/2 in |
Length through Bore | 1 3/8 in |
Yoke Length | 2 1/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Joint Type | Pin & Block |
Maximum Operating Angle | 90 Degrees |
Resistance Properties | Corrosion Resistant |
Maximum Torque | 1,305 in-lb |
Break Torque | 6,525 in-lb |
System of Measurement | Inch |
Maximum Speed | 1,000 RPM |
Booted | No |
Number of Joints | Double |
U-Joint Material | Stainless Steel |
Included Screws | None |
Bore Type | Solid |
Description
Universal Joint, Coupling Size 1500, Overall Length 6 9/16 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/2 in, Maximum Torque 1,305 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (JH-1612)
- PRIMEFIT 3/8" Dessicant Dryer Filter (D3802)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290602C)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6913ZZ (6913ZZ)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- URO PARTS Jaguar Ball Joint, C2C25788/9Bj (C2C25788/9BJ)
- Belden Universal Joints