Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS1250x00 KIT
Zoro # G709799240
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 5/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Joint Diameter 1 1/4 in
- System of Measurement Inch
- Maximum Operating Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # DUJ-SS1250x00 KIT
- Zoro # G709799240
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 5/8 in |
Joint Diameter | 1 1/4 in |
Yoke Length | 1 7/8 in |
Maximum Bore Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Length through Bore | 1 1/4 in |
Coupling Size | 1250 |
Center Yoke Length | 1 7/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
System of Measurement | Inch |
Maximum Operating Angle | 90 Degrees |
Break Torque | 3,060 in-lb |
U-Joint Material | Stainless Steel |
Booted | No |
Number of Joints | Double |
Bore Type | Solid |
Maximum Speed | 1,000 RPM |
Maximum Torque | 612 in-lb |
Included Screws | None |
Joint Type | Pin & Block |
Resistance Properties | Corrosion Resistant |
Description
Universal Joint, Coupling Size 1250, Overall Length 5 5/8 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/4 in, Maximum Torque 612 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- ELESA Oil level indicators, HGFT.13-1/2 NPT (HGFT. (inch sizes))
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In. (HDCB0511)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1264)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- Belden Couplings, Collars, & Adapters