Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS1125x563K
Zoro # G309799220
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Length through Bore 1 1/4 in
- Coupling Size 1125
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS1125x563K
- Zoro # G309799220
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 1/8 in |
Length through Bore | 1 1/4 in |
Coupling Size | 1125 |
Joint Diameter | 1 1/8 in |
Bore Diameter | 9/16 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/16 in |
Yoke Length | 1 1/2 in |
Outside Diameter | 1 1/8 in |
Screw Thread Size | 1/4"-20 |
Center Yoke Length | 1 5/8 in |
Description
Universal Joint, Coupling Size 1125, Overall Length 5 1/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter 9/16 in, Number of Joints Double, Joint Diameter 1 1/8 in, Maximum Torque 405 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON H90204005BNV, Pressure Line, 5 micron, Outside-In (MF0058392)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.25 in OD (BK65)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FDT4Z, Pressure Line, 25 micron, Outside-In (MF0058402)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- PERFORMANCE TOOL Ball Joint Separator, W83022 (W83022)
- Belden Couplings, Collars, & Adapters