Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS1125x00
Zoro # G309799268
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Bore Type Solid
- Coupling Size 1125
- Joint Type Pin & Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # DUJ-SS1125x00
- Zoro # G309799268
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 1/8 in |
Coupling Size | 1125 |
Length through Bore | 1 3/16 in |
Outside Diameter | 1 1/8 in |
Center Yoke Length | 1 5/8 in |
Yoke Length | 1 1/2 in |
Joint Diameter | 1 1/8 in |
Maximum Bore Diameter | 5/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Bore Type | Solid |
Joint Type | Pin & Block |
Maximum Speed | 1,000 RPM |
Maximum Operating Angle | 90 Degrees |
Break Torque | 2,025 in-lb |
Maximum Torque | 405 in-lb |
Resistance Properties | Corrosion Resistant |
Included Screws | None |
System of Measurement | Inch |
Booted | No |
Number of Joints | Double |
U-Joint Material | Stainless Steel |
Description
Universal Joint, Coupling Size 1125, Overall Length 5 1/8 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/8 in, Maximum Torque 405 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS TSH-N-350-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-350-HV)
- BVA HYDRAULICS FEMALE NEEDLE VALVE, 3/8"NPTF (CVN3)
- CONTINENTAL 4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear (20013606)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1068)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- Belden Couplings, Collars, & Adapters