Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS1125x00 KIT
Zoro # G609799272
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Length through Bore 1 3/16 in
- Number of Joints Double
- Maximum Operating Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS1125x00 KIT
- Zoro # G609799272
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 1/8 in |
Length through Bore | 1 3/16 in |
Yoke Length | 1 1/2 in |
Coupling Size | 1125 |
Maximum Bore Diameter | 5/8 in |
Center Yoke Length | 1 5/8 in |
Outside Diameter | 1 1/8 in |
Joint Diameter | 1 1/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Number of Joints | Double |
Maximum Operating Angle | 90 Degrees |
Included Screws | None |
Joint Type | Pin & Block |
Break Torque | 2,025 in-lb |
System of Measurement | Inch |
U-Joint Material | Stainless Steel |
Resistance Properties | Corrosion Resistant |
Booted | No |
Maximum Torque | 405 in-lb |
Maximum Speed | 1,000 RPM |
Bore Type | Solid |
Description
Universal Joint, Coupling Size 1125, Overall Length 5 1/8 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/8 in, Maximum Torque 405 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 180X210X15-RLS35-S (180X210X15-RLS35-S)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- D-A LUBRICANT CO D-A ThermoPlex 5 High Load Grease #2 - 35 Lb Metal Pail (11769)
- SUPCO MultiPlus Dual Brand V Belt, A59 (A59)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- Belden Couplings, Collars, & Adapters