Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS1000x00
Zoro # G709799271
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 7/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Joint Diameter 1 in
- Number of Joints Double
- Maximum Speed 1,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS1000x00
- Zoro # G709799271
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 7/8 in |
Joint Diameter | 1 in |
Coupling Size | 1000 |
Maximum Bore Diameter | 5/8 in |
Outside Diameter | 1 in |
Length through Bore | 1 3/16 in |
Yoke Length | 1 11/16 in |
Center Yoke Length | 1 1/2 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Number of Joints | Double |
Maximum Speed | 1,000 RPM |
Included Screws | None |
Booted | No |
Maximum Operating Angle | 90 Degrees |
Break Torque | 1,420 in-lb |
Bore Type | Solid |
U-Joint Material | Stainless Steel |
System of Measurement | Inch |
Joint Type | Pin & Block |
Resistance Properties | Corrosion Resistant |
Maximum Torque | 284 in-lb |
Description
Universal Joint, Coupling Size 1000, Overall Length 4 7/8 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 in, Maximum Torque 284 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Ball Bearing, Extra Light Series (9106K C5)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (625104551)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- DANA U-JOINT KIT (PREMIUM SPL 1310) LUBE FOR LIFE (5-1310X)
- Belden Universal Joints