Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS1000x00 KIT
Zoro # G709799257
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 7/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Operating Angle 90 Degrees
- Resistance Properties Corrosion Resistant
- Length through Bore 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS1000x00 KIT
- Zoro # G709799257
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 7/8 in |
Length through Bore | 1 3/16 in |
Joint Diameter | 1 in |
Maximum Bore Diameter | 5/8 in |
Coupling Size | 1000 |
Yoke Length | 1 11/16 in |
Center Yoke Length | 1 1/2 in |
Outside Diameter | 1 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Operating Angle | 90 Degrees |
Resistance Properties | Corrosion Resistant |
Break Torque | 1,420 in-lb |
Maximum Torque | 284 in-lb |
Number of Joints | Double |
System of Measurement | Inch |
Booted | No |
Joint Type | Pin & Block |
Bore Type | Solid |
Included Screws | None |
U-Joint Material | Stainless Steel |
Maximum Speed | 1,000 RPM |
Description
Universal Joint, Coupling Size 1000, Overall Length 4 7/8 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 in, Maximum Torque 284 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Self Relieving Repair Kit (RRP-95-951)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1267806, Return Line, 5 micron, Outside-In (MF0360155)
- REELCRAFT Hose Assembly, 3/4" Hose Dia., 100 ft. Length, 250 psi (S601026-100)
- DAYTON Motor, PSC, 1/2hp, 1625/3,115, Ring/Std/Hole (7E668)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- ALL BALLS All Balls Ball Joint Can-Am Am 42-1040 (42-1040)
- Belden Universal Joints