Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD875x438K
Zoro # G609799197
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- System of Measurement Inch
- U-Joint Material Steel
- Booted No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD875x438K
- Zoro # G609799197
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 3/8 in |
Bore Diameter | 7/16 in |
Yoke Length | 1 1/2 in |
Outside Diameter | 7/8 in |
Screw Thread Size | #10-32 |
Center Yoke Length | 1 3/8 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/16 in |
Joint Diameter | 7/8 in |
Coupling Size | 875 |
Length through Bore | 1 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
System of Measurement | Inch |
U-Joint Material | Steel |
Booted | No |
Maximum Speed | 1,000 RPM |
Maximum Operating Angle | 90 Degrees |
Included Screws | Set Screw |
Number of Joints | Double |
Maximum Torque | 315 in-lb |
Break Torque | 1,575 in-lb |
Bore Type | Round Keyed |
Joint Type | Pin & Block |
Description
Universal Joint, Coupling Size 875, Overall Length 4 3/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter 7/16 in, Number of Joints Double, Joint Diameter 7/8 in, Maximum Torque 315 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 in, Break Torque 1,575 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Check Valve 4" (AB-30005)
- KOYO Needle Roller Brg, 1624, 1in Bore, Open (BH-1624)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/4 in. Drive Universal Joint (49-66-6721)
- Belden Couplings, Collars, & Adapters