Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD750x00 KIT
Zoro # G809799232
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 13/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- System of Measurement Inch
- Maximum Torque 225 in-lb
- Joint Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD750x00 KIT
- Zoro # G809799232
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 13/16 in |
Joint Diameter | 3/4 in |
Yoke Length | 1 3/8 in |
Center Yoke Length | 1 1/8 in |
Maximum Bore Diameter | 7/16 in |
Coupling Size | 750 |
Outside Diameter | 3/4 in |
Length through Bore | 15/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
System of Measurement | Inch |
Maximum Torque | 225 in-lb |
Booted | No |
Bore Type | Solid |
Maximum Operating Angle | 90 Degrees |
Included Screws | None |
Maximum Speed | 1,000 RPM |
Number of Joints | Double |
Break Torque | 1,125 in-lb |
U-Joint Material | Steel |
Joint Type | Pin & Block |
Description
Universal Joint, Coupling Size 750, Overall Length 3 13/16 in, Maximum Bore Diameter 7/16 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 3/4 in, Maximum Torque 225 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 490J8 Micro V Belt, 49 in Pitch Length, 0.736 in Top Width, 8 Ribs (490J8)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 3/4 Inch NPT Male End (FM99)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- TITAN Chrome Adaptor/U-joint Set, 7 pcs. (17408)
- Belden Universal Joints