Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD625x313
Zoro # G609799203
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Bore Type Round
- U-Joint Material Steel
- Yoke Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD625x313
- Zoro # G609799203
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 1/4 in |
Yoke Length | 1 1/8 in |
Coupling Size | 625 |
Bore Diameter | 5/16 in |
Joint Diameter | 5/8 in |
Length through Bore | 13/16 in |
Outside Diameter | 5/8 in |
Center Yoke Length | 1 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Bore Type | Round |
U-Joint Material | Steel |
Booted | No |
Break Torque | 610 in-lb |
System of Measurement | Inch |
Included Screws | None |
Joint Type | Pin & Block |
Maximum Operating Angle | 90 Degrees |
Number of Joints | Double |
Maximum Torque | 122 in-lb |
Maximum Speed | 1,000 RPM |
Description
Universal Joint, Coupling Size 625, Overall Length 3 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter 5/16 in, Number of Joints Double, Joint Diameter 5/8 in, Maximum Torque 122 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 13/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS VITON replacement o-ring kit, 7231-2-SEAL (7231-2-SEALKIT)
- DIXON Hose Barb, 1/2-14 x 1/2 in Nominal, MNPT x Hose Barb, 303 SS, Domestic (2720808SS)
- MIDLAND METAL Swivel Adapter, 7814 x 12 Nominal, Male ORing Boss x Female NPSM, 90 deg, 2900 to 3600 psi, Ste (6901NWO108)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- GREY PNEUMATIC SEMI DEEP 10MM UNIV. 3/8 DR. (1010UMSD)
- Belden Couplings, Collars, & Adapters