Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD625x00
Zoro # G109799215
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Coupling Size 625
- Booted No
- Maximum Torque 122 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD625x00
- Zoro # G109799215
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 1/4 in |
Coupling Size | 625 |
Joint Diameter | 5/8 in |
Length through Bore | 13/16 in |
Maximum Bore Diameter | 3/8 in |
Center Yoke Length | 1 in |
Yoke Length | 1 1/8 in |
Outside Diameter | 5/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Booted | No |
Maximum Torque | 122 in-lb |
Included Screws | None |
System of Measurement | Inch |
U-Joint Material | Steel |
Maximum Speed | 1,000 RPM |
Maximum Operating Angle | 90 Degrees |
Bore Type | Solid |
Joint Type | Pin & Block |
Number of Joints | Double |
Break Torque | 610 in-lb |
Description
Universal Joint, Coupling Size 625, Overall Length 3 1/4 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 5/8 in, Maximum Torque 122 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 13/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bowl and O-Ring, Intermediate (GGS_56604)
- CONTINENTAL CONTITECH B60 Wrapped V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (B60)
- DAYTON 3L540 V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 40BS30HT 3/4 (40BS30HT 3/4)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- KD TOOLS Impact Universal Joint, 1/4" Drive (80101)
- Belden Universal Joints