Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD2000x1000K
Zoro # G909799262
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 11/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Booted No
- Length through Bore 1 11/16 in
- Bore Type Round Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD2000x1000K
- Zoro # G909799262
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 8 11/16 in |
Length through Bore | 1 11/16 in |
Keyway Width | 1/4 in |
Coupling Size | 2000 |
Keyway Depth | 1/8 in |
Outside Diameter | 2 in |
Center Yoke Length | 3 3/16 in |
Joint Diameter | 2 in |
Bore Diameter | 1 in |
Screw Thread Size | 3/8"-16 |
Yoke Length | 2 3/4 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Booted | No |
Bore Type | Round Keyed |
Included Screws | Set Screw |
Maximum Speed | 1,000 RPM |
Break Torque | 19,350 in-lb |
Number of Joints | Double |
U-Joint Material | Steel |
System of Measurement | Inch |
Joint Type | Pin & Block |
Maximum Torque | 3,870 in-lb |
Maximum Operating Angle | 90 Degrees |
Description
Universal Joint, Coupling Size 2000, Overall Length 8 11/16 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter 1 in, Number of Joints Double, Joint Diameter 2 in, Maximum Torque 3,870 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 11/16 in, Break Torque 19,350 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 1.3125In Bore Dia (1658 2RS PRX)
- NTN Radial Ball Brg, 6316, 80mm Bore, Alloy Stl (7MC3-6316C3)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- DANA U-JOINT KIT (PREMIUM SPL55/1480 SERIES WHEEL JOINT) GREASABLE (SPL55-4X)
- Belden Universal Joints