Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD1750x875K
Zoro # G709799202
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Number of Joints Double
- Coupling Size 1750
- Bore Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD1750x875K
- Zoro # G709799202
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 7 3/4 in |
Coupling Size | 1750 |
Bore Diameter | 7/8 in |
Keyway Depth | 3/32 in |
Length through Bore | 1 5/8 in |
Screw Thread Size | 5/16"-18 |
Outside Diameter | 1 3/4 in |
Joint Diameter | 1 3/4 in |
Yoke Length | 2 1/2 in |
Center Yoke Length | 2 3/4 in |
Keyway Width | 3/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Number of Joints | Double |
Booted | No |
Maximum Operating Angle | 90 Degrees |
Maximum Torque | 2,610 in-lb |
Bore Type | Round Keyed |
Joint Type | Pin & Block |
Maximum Speed | 1,000 RPM |
U-Joint Material | Steel |
Included Screws | Set Screw |
System of Measurement | Inch |
Break Torque | 13,050 in-lb |
Description
Universal Joint, Coupling Size 1750, Overall Length 7 3/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter 7/8 in, Number of Joints Double, Joint Diameter 1 3/4 in, Maximum Torque 2,610 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 5/8 in, Break Torque 13,050 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/4-14, Strt (2046-12-12S)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.75 in OD (BK90)
- SPEEDAIRE Rv15 Maintenance Kit (1WG52)
- KOYO Needle Roller Brg, 1620, 1in Bore, Open (BH-1620)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- SUNBELT Ball Joint 6" x4" x6" (A-B1SB2208)
- Belden Couplings, Collars, & Adapters