Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD1750x875
Zoro # G409799236
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Center Yoke Length 2 3/4 in
- Bore Type Round
- Bore Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD1750x875
- Zoro # G409799236
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 7 3/4 in |
Center Yoke Length | 2 3/4 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 3/4 in |
Coupling Size | 1750 |
Joint Diameter | 1 3/4 in |
Yoke Length | 2 1/2 in |
Length through Bore | 1 5/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Bore Type | Round |
Booted | No |
Break Torque | 13,050 in-lb |
Number of Joints | Double |
Maximum Torque | 2,610 in-lb |
Joint Type | Pin & Block |
Included Screws | None |
Maximum Speed | 1,000 RPM |
System of Measurement | Inch |
U-Joint Material | Steel |
Maximum Operating Angle | 90 Degrees |
Description
Universal Joint, Coupling Size 1750, Overall Length 7 3/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter 7/8 in, Number of Joints Double, Joint Diameter 1 3/4 in, Maximum Torque 2,610 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, 1/8 In. NPT (ASN2-N01-S)
- DAYTON Condenser Fan Motor, 1/3 HP, 1625 rpm, 60Hz (3M265)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- TIMKEN TRB Single Cup Flanged <4 OD, 3420B-2 (3420B-2)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- LOVEJOY U Joint, 1/4 In (D-2B)
- Belden Universal Joints