Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD1750x00
Zoro # G709799226
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Outside Diameter 1 3/4 in
- Coupling Size 1750
- Center Yoke Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD1750x00
- Zoro # G709799226
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 7 3/4 in |
Outside Diameter | 1 3/4 in |
Coupling Size | 1750 |
Center Yoke Length | 2 3/4 in |
Maximum Bore Diameter | 1 in |
Length through Bore | 1 5/8 in |
Joint Diameter | 1 3/4 in |
Yoke Length | 2 1/2 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Joint Type | Pin & Block |
U-Joint Material | Steel |
Maximum Speed | 1,000 RPM |
System of Measurement | Inch |
Included Screws | None |
Maximum Torque | 2,610 in-lb |
Break Torque | 13,050 in-lb |
Bore Type | Solid |
Number of Joints | Double |
Booted | No |
Maximum Operating Angle | 90 Degrees |
Description
Universal Joint, Coupling Size 1750, Overall Length 7 3/4 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 3/4 in, Maximum Torque 2,610 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (212683)
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL011)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- FABTECH HIGH TRAVEL BALL JOINT (FTS20538)
- Belden Universal Joints