Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD1500x750K
Zoro # G009799247
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 9/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- U-Joint Material Steel
- Break Torque 9,000 in-lb
- Bore Type Round Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD1500x750K
- Zoro # G009799247
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 6 9/16 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 1/2 in |
Center Yoke Length | 2 5/16 in |
Joint Diameter | 1 1/2 in |
Length through Bore | 1 3/8 in |
Coupling Size | 1500 |
Screw Thread Size | 5/16"-18 |
Keyway Depth | 3/32 in |
Yoke Length | 2 1/8 in |
Keyway Width | 3/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
U-Joint Material | Steel |
Break Torque | 9,000 in-lb |
Bore Type | Round Keyed |
System of Measurement | Inch |
Number of Joints | Double |
Maximum Torque | 1,800 in-lb |
Maximum Operating Angle | 90 Degrees |
Maximum Speed | 1,000 RPM |
Booted | No |
Included Screws | Set Screw |
Joint Type | Pin & Block |
Description
Universal Joint, Coupling Size 1500, Overall Length 6 9/16 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Double, Joint Diameter 1 1/2 in, Maximum Torque 1,800 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in, Break Torque 9,000 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/8", NPT (9235-22-06)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- DAYTON 2X567 Pillow Block Bearing (2X567)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- DANA U-JOINT KIT (PREMIUM SPL55/1480 SERIES WHEEL JOINT) LUBE FOR LIFE (SPL55-3X)
- Belden Couplings, Collars, & Adapters