Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD1500x750
Zoro # G209799221
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 9/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Torque 1,800 in-lb
- U-Joint Material Steel
- Joint Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD1500x750
- Zoro # G209799221
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 6 9/16 in |
Joint Diameter | 1 1/2 in |
Coupling Size | 1500 |
Outside Diameter | 1 1/2 in |
Center Yoke Length | 2 5/16 in |
Bore Diameter | 3/4 in |
Length through Bore | 1 3/8 in |
Yoke Length | 2 1/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Torque | 1,800 in-lb |
U-Joint Material | Steel |
Joint Type | Pin & Block |
Break Torque | 9,000 in-lb |
Maximum Speed | 1,000 RPM |
Maximum Operating Angle | 90 Degrees |
System of Measurement | Inch |
Bore Type | Round |
Number of Joints | Double |
Included Screws | None |
Booted | No |
Description
Universal Joint, Coupling Size 1500, Overall Length 6 9/16 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Double, Joint Diameter 1 1/2 in, Maximum Torque 1,800 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Lube Circ Saw8Oz Worm Dr (80111)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- D&D Timing Belt, D8M, 85 x 3600mm PL, T450 (D3600-8M-85)
- CENTURY Motor, PSC, 1/2 HP, 1625,208-230V, 48Y, OAO (FD1054)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- KD TOOLS Pinless Impact Universal Joint, 3/8" Dr (84440)
- Belden Universal Joints