Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD1250x00 KIT
Zoro # G809799249
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 5/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Length through Bore 1 1/4 in
- Number of Joints Double
- Outside Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD1250x00 KIT
- Zoro # G809799249
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 5/8 in |
Length through Bore | 1 1/4 in |
Outside Diameter | 1 1/4 in |
Center Yoke Length | 1 7/8 in |
Coupling Size | 1250 |
Joint Diameter | 1 1/4 in |
Yoke Length | 1 7/8 in |
Maximum Bore Diameter | 3/4 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Number of Joints | Double |
Included Screws | None |
Bore Type | Solid |
Maximum Torque | 940 in-lb |
Break Torque | 4,700 in-lb |
Joint Type | Pin & Block |
Booted | No |
U-Joint Material | Steel |
System of Measurement | Inch |
Maximum Speed | 1,000 RPM |
Maximum Operating Angle | 90 Degrees |
Description
Universal Joint, Coupling Size 1250, Overall Length 5 5/8 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/4 in, Maximum Torque 940 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX62 Cogged V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (6L244)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (36VF31)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- SMITTYS SUPPLY 14OZ No2 HiTemp Grease (SUS67)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- KD TOOLS Pinless Impact Universal Joint, 3/8" Dr (84440)
- Belden Universal Joints