Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD1125x00 KIT
Zoro # G609799210
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Included Screws None
- Maximum Operating Angle 90 Degrees
- Yoke Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD1125x00 KIT
- Zoro # G609799210
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 1/8 in |
Yoke Length | 1 1/2 in |
Joint Diameter | 1 1/8 in |
Maximum Bore Diameter | 5/8 in |
Coupling Size | 1125 |
Outside Diameter | 1 1/8 in |
Center Yoke Length | 1 5/8 in |
Length through Bore | 1 3/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Included Screws | None |
Maximum Operating Angle | 90 Degrees |
Joint Type | Pin & Block |
Maximum Torque | 585 in-lb |
System of Measurement | Inch |
Booted | No |
U-Joint Material | Steel |
Break Torque | 2,925 in-lb |
Number of Joints | Double |
Bore Type | Solid |
Maximum Speed | 1,000 RPM |
Description
Universal Joint, Coupling Size 1125, Overall Length 5 1/8 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/8 in, Maximum Torque 585 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mini Slide DGST-25-10-PA (DGST-25-10-PA)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2016 OH)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- SPEEDAIRE Bracket, Eye (6X477)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- Belden Couplings, Collars, & Adapters