Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD1000x500K
Zoro # G509799198
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 7/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Yoke Length 1 11/16 in
- Length through Bore 1 3/16 in
- Joint Type Pin & Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD1000x500K
- Zoro # G509799198
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 7/8 in |
Yoke Length | 1 11/16 in |
Length through Bore | 1 3/16 in |
Center Yoke Length | 1 1/2 in |
Joint Diameter | 1 in |
Coupling Size | 1000 |
Screw Thread Size | 1/4"-20 |
Bore Diameter | 1/2 in |
Keyway Width | 1/8 in |
Outside Diameter | 1 in |
Keyway Depth | 1/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Joint Type | Pin & Block |
Included Screws | Set Screw |
Maximum Operating Angle | 90 Degrees |
Maximum Torque | 405 in-lb |
Maximum Speed | 1,000 RPM |
Booted | No |
System of Measurement | Inch |
U-Joint Material | Steel |
Break Torque | 2,025 in-lb |
Bore Type | Round Keyed |
Number of Joints | Double |
Description
Universal Joint, Coupling Size 1000, Overall Length 4 7/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Double, Joint Diameter 1 in, Maximum Torque 405 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, Break Torque 2,025 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Hgh Flow Quick Disconnect Stem, 1/4"NPT M (240015)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP (CAT-10020CHAD)
- GENTEQ General Purpose Motor, 3/4 HP, 115/230V AC (5KCP39PGS931S)
- NTN NTN 608ZZ/5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ5C (608ZZ/5C)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- MIDWEST FASTENER 1/4"-28 Fine Thread Ball Joint Assemblies 5PK (31482)
- Belden Couplings, Collars, & Adapters