Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD1000x00 KIT
Zoro # G909799224
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 7/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Torque 405 in-lb
- System of Measurement Inch
- Maximum Speed 1,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-HD1000x00 KIT
- Zoro # G909799224
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 7/8 in |
Outside Diameter | 1 in |
Length through Bore | 1 3/16 in |
Joint Diameter | 1 in |
Yoke Length | 1 11/16 in |
Coupling Size | 1000 |
Center Yoke Length | 1 1/2 in |
Maximum Bore Diameter | 5/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Torque | 405 in-lb |
System of Measurement | Inch |
Maximum Speed | 1,000 RPM |
Included Screws | None |
Booted | No |
Number of Joints | Double |
Maximum Operating Angle | 90 Degrees |
Joint Type | Pin & Block |
Bore Type | Solid |
Break Torque | 2,025 in-lb |
U-Joint Material | Steel |
Description
Universal Joint, Coupling Size 1000, Overall Length 4 7/8 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 in, Maximum Torque 405 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-20-15-I-P (ADVC-20-15-I-P)
- TSUBAKI 60 Conn Link (Sc Type) (60CL)
- NATIONAL Small Bore Inch Seal, 456865N (456865N)
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- Belden Couplings, Collars, & Adapters