Shop All Electrical Wire & Cable
Belden
UL3048 8AWG 84 STR TNC, NEOPRENE JKT BLK, 600V 90C UL CSA ROHS, 1000FT
Mfr # 5MB-0801-B-02
Zoro # G5728756
product price: $3,037.99
/ea
Free Shipping & Returns
$3,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Tinned Copper
- Shielded Not Shielded
- Insulation Material Neo-Neoprene, Polychloroprene
- Gauge (Awg) 8 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 5MB-0801-B-02
- Zoro # G5728756
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Black |
Material | Tinned Copper |
Shielded | Not Shielded |
Insulation Material | Neo-Neoprene, Polychloroprene |
Gauge (Awg) | 8 AWG (AMERICAN WIRE GAUGE) |
Product Type | Ul Styles 3000-3999 |
Conductor Stranding | 84 Strands in Each Conductor |
Temperature Rating | 90 Degrees Centigrade (194 F) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 8mm, PK500 (701-022)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 24.00x24.00x11.00, Steel (A242411CT)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Gray, 1000 ft Length (28UL1061STRGRA1000)
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/12-25FT)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 50 ft. BK (E3657)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Orange, 0.0641" Dia, UL1426, 60 Volts (14STRORAUL1426250)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Brown, 0.0641" Dia, UL1426, 60 Volts (14STRBROUL1426100)
- BADGER WIRE 4 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-4B133-81-0)
- Belden Electrical Wire & Cable