Shop All Communication Cables
Belden
TWINAX150OHM-22AWG STRANDED, FOAM PE INSUL., BELDFOIL &BRAID, 1000FT
Mfr # B3079E
Zoro # G7120645
product price: $2,657.99
/ea
Free Shipping & Returns
$2,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 150 Ohm Nominal Impedance
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Material Bare Copper
- Insulation Material Frpe-Flame Retardant Polyethylene
- Plenum General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # B3079E
- Zoro # G7120645
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Impedance | 150 Ohm Nominal Impedance |
Material | Bare Copper |
Insulation Material | Frpe-Flame Retardant Polyethylene |
Plenum | General Purpose |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Temperature Rating | 75 Degrees Centigrade |
Jacketing Material | Pvc-Polyvinyl Chloride |
Screen/Shield | Yes |
Voltage Rating | 300 Volts AC |
Conductor Count | 2 Conductors |
Spec Nbr Ul Style | UL LSTED WIRE MISC. |
NEC Rating | NEC CMG |
Conductor Type | Stranded Conductor |
Shield Type | Braid Shielded |
Construction | Overall Foil & Braid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM12BD)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- Belden Communication Cables