Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Belden
Tray, Instrum Cbl, UL 300V PLTC/PLTCER Cb (Discontinued)
Mfr # 9363 060U1000
Zoro # G1279090
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 1000 ft.
- Cable Type Instrumentation
- Jacket Material PVC
- Color Chrome
- Conductor Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9363 060U1000
- Zoro # G1279090
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1000 ft. |
Conductor Size | 22 AWG |
Details
Cable Type | Instrumentation |
Jacket Material | PVC |
Color | Chrome |
Features | High Performance Instrumentation, 1 Triad 22AWG (7x30) Tinned Copper, PVC Insulation E2 Color Code, Overall Beldfoil Shield, PVC Outer Jacket, PLTC-ER |
Number of Conductors | 3 |
Conductor Material | Tinned Copper |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 22 AWG |
Number of Cables | 1 |
Shielding | 100% Tinned Copper |
Standards | NEC/(UL) Specification: CMG; ITC-ER; PLTC-ER; CEC/C(UL) Specification: CMG; UL AWM Style: 2464 |
Item | Tray,Instrum Cbl,UL 300V PLTC/PLTCER Cb |
Description
Tray,Instrum Cbl,UL 300V PLTC/PLTCER Cb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.