Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Belden
Safety, StndSecurity, Surveillance, PTZCbl (Discontinued)
Mfr # 5288US 0101000
Zoro # G1277313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 1000 ft.
- Cable Type Cat5e
- Jacket Material Flame Retardant Polyvinyl Chloride
- For Use With UTP-CCTV, CCTV Video/Control, Surveillance, Video Over Twisted Pairs, Closed Circuit Television
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 5288US 0101000
- Zoro # G1277313
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1000 ft. |
Conductor Size | 24 AWG |
Details
Cable Type | Cat5e |
Jacket Material | Flame Retardant Polyvinyl Chloride |
For Use With | UTP-CCTV, CCTV Video/Control, Surveillance, Video Over Twisted Pairs, Closed Circuit Television |
Color | Black |
Features | PTZ (Control+Power) Cable, Riser-CMR, Cat5e 4-24 AWG Solid Bare Copper Data Pairs with Polyolefin Insulation, 2-16 AWG Stranded Bare Copper Conductors with PVC Insulation, Siamese PVC Jacket |
Number of Conductors | 4 |
Conductor Material | Bare Copper |
Solid / Stranded | Solid |
Wire Gauge | 24 AWG |
Shielded / Unshielded | Unshielded |
Number of Cables | 1 |
Shielding | Unshielded |
Standards | NEC/(UL) Specification: CMR; CEC/C(UL) Specification: CMG; Other Standards: ISO/IEC 11801; Category 5e for data pairs |
Item | Safety,StndSecurity,Surveillance,PTZCbl |
Description
Safety,StndSecurity,Surveillance,PTZCbl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.