Shop All Communication Cables
Belden
RG6 19AWG STR BC HDPE 98%, TNC BRD SHD PVC JKT CMR, 1000FT
Mfr # 1694F B591000
Zoro # G3178902
product price: $1,564.99
/ea
Free Shipping & Returns
$1,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 1000 ft
- Conductor Material Bare Copper
- Insulation Material Polyolefin (PO, PE, PP)
- Color Black, Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1694F B591000
- Zoro # G3178902
- UPC # 612825356196
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 19 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-2M)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-RT-YL)
- L.H. DOTTIE L.H. Dottie 3/8'' One Hole BX Strap, 100PK (TW38)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- Belden Communication Cables