Shop All Communication Cables
Belden
RG6 18 SOL CCS FPE DUOBOND+67%, AL BRD SHD PVC JKT CM CATV, 1000FT
Mfr # 9116 009U1000
Zoro # G3177335
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 1000 ft
- Jacket Material Polyvinyl Chloride (PVC)
- Impedance 75 Ohm Nominal Impedance
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9116 009U1000
- Zoro # G3177335
- UPC # 612825348337
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
Cable Length | 1000 ft |
AWG Size | 18 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- RACO Grounding Pigtail, NOVAL Accessory, Copper, Floor Box (996)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BCS)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 100A, 2 Pole, 120/240V AC (UBIA2100NI)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- Belden Communication Cables