Shop All Communication Cables
Belden
RG6 18 SOL CCS FPE DUOBOND+60%, AL BRD SHD PVC JKT CM CATV, 1000FT
Mfr # 9117M 0101000
Zoro # G3173984
product price: $247.99
/ea
Sold in multiples of 25 for $6,199.75
Free Shipping & Returns
$6,199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 1000 ft
- Conductor Material Bare Copper Covered Steel
- Insulation Material Polyolefin (PO, PE, PP)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9117M 0101000
- Zoro # G3173984
- UPC # 612825224594
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 18 |
Details
Shielding | Foil + Braid(s) |
Conductor Material | Bare Copper Covered Steel |
Insulation Material | Polyolefin (PO, PE, PP) |
Color | Black |
Impedance | 75 Ohm Nominal Impedance |
Jacket | PVC |
Environmental Space | Outdoor - Aerial |
Material@OuterShield1 2 | Aluminum |
Suitability - Indoor | Yes |
Put-Up Type | Reel |
Material@Insulation01 | PE - Polyethylene (Foam) |
Stranding@Conductor1 | Solid |
Conductor Configuration | 1 Coax / Triax |
Conductor Count | 1 |
Material | Copper Clad Steel |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Outdoor | Yes Is Outdoor Grade Material |
Jacketing Material | Lszh-Low Smoke Zero Halogen |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M050)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB1X1BKA-C)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- Belden Communication Cables