Shop All Communication Cables
Belden
RG6 18 SOL CCS FPE DUOBOND+, 60%+40% AL BRD SHD PVC JKT, 1000FT
Mfr # 1189A 010U1000
Zoro # G3177168
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid + Foil + Braid (Quad)
- Length 1000 ft
- Impedance 75 Ohm Nominal Impedance
- Insulation Material Polyolefin (PO, PE, PP)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1189A 010U1000
- Zoro # G3177168
- UPC # 612825309673
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 18 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- Belden Communication Cables