Shop All Communication Cables
Belden
RG6 18 SOL CCS FPE DUOBOND+, 60%+40% AL BRD SHD PVC JKT, 1000FT
Mfr # 1189A 0101000
Zoro # G3177886
product price: $239.99
/ea
Sold in multiples of 25 for $5,999.75
Free Shipping & Returns
$5,999.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid + Foil + Braid (Quad)
- Length 1000 ft
- Impedance 75 Ohm Nominal Impedance
- Insulation Material Polyolefin (PO, PE, PP)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1189A 0101000
- Zoro # G3177886
- UPC # 612825309680
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RQ-A2)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 25' (124102)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- NVENT HOFFMAN CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel (CCPM4)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL1S.38.05)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- Belden Communication Cables