Shop All Communication Cables
Belden
RG6 18 SOL BC HDPE DUOFOIL+95%, TNC BRD SHD LSZH JKT CMG-LS, 1000FT
Mfr # 1694SB 0101000
Zoro # G3177396
product price: $1,230.99
/ea
Sold in multiples of 25 for $30,774.75
Free Shipping & Returns
$30,774.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Multiple or Specialty
- Length 1000 ft
- Insulation Material Polyolefin (PO, PE, PP)
- Impedance 75 Ohm Nominal Impedance
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1694SB 0101000
- Zoro # G3177396
- UPC # 612825120964
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 200A, 250V AC, Indicating (LPN-RK-200SPI)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW33B5)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 60A, 600V AC, Non-Indicating (LPS-RK-60SP)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- Belden Communication Cables