Shop All Communication Cables
Belden
RG6 18 SOL BC FPE DUOFOIL+95%, TNC BRD SHD PVC JKT CMR, 1000FT
Mfr # 1694A 0071000
Zoro # G3174535
Sold in multiples of 25 for $23,624.75
Free Shipping & Returns
$23,624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 1000 ft
- Color Violet
- Impedance 75 Ohm Nominal Impedance
- Insulation Material Polyolefin (PO, PE, PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 1694A 0071000
- Zoro # G3174535
- UPC # 612825358213
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125/250 Volt Flat Design (100437)
- ADD-ON This Is A 1M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-1M9SMF)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- HALEX Adalet 2in. Service Entrance Cap (58020)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- Belden Communication Cables