Shop All Communication Cables
Belden
RG6 18 SOL BC FFEP DUOFOIL+95%, TC BRD SHD FRPVC JKT CMP NAT, 1000FT
Mfr # 1695A 8771000
Zoro # G3177256
product price: $3,696.99
/ea
Free Shipping & Returns
$3,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 1000 ft
- Color Natural
- Impedance 75 Ohm Nominal Impedance
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1695A 8771000
- Zoro # G3177256
- UPC # 612825121220
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 18 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC24)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NGY)
- NOARK Contactor 120Vac 1No Aux (CU-9-HF-3A1A)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- Belden Communication Cables