Shop All Communication Cables
Belden
RG6 18 CCS FPE DUOBOND+60% AL, BRD+FOIL+40% AL BRD SHD PVC, 1000FT
Mfr # 3092A 0105000
Zoro # G3177834
Sold in multiples of 25 for $40,699.75
Free Shipping & Returns
$40,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid + Foil + Braid (Quad)
- Length 5000 ft
- Conductor Material Bare Copper Covered Steel
- Impedance 75 Ohm Nominal Impedance
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 3092A 0105000
- Zoro # G3177834
- UPC # 612825141389
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 5000 ft |
AWG Size | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3698)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH33)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- Belden Communication Cables