Shop All Communication Cables
Belden
RG59BNC HD CONN 3-PC, CRIMP POL. NICKEL RED, 75 OHM ROHS
Mfr # 1505ABHD3
Zoro # G3172934
product price: $3.49
/ea
Sold in multiples of 20 for $69.80
$69.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Polytetrafluoroethylene (PTFE)
- Color Red
- Impedance 75 Ohm
- Features Crimp Connector
- Environmental Space Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1505ABHD3
- Zoro # G3172934
- UPC # 845671002379
- Country of Origin Unknown
- Category Communication Cables
Dimensions
AWG Size | 20 |
Details
Insulation Material | Polytetrafluoroethylene (PTFE) |
Color | Red |
Impedance | 75 Ohm |
Features | Crimp Connector |
Environmental Space | Indoor |
EU Directive 2015/863/EU | Yes |
Suitability - Indoor | Yes |
Product Type | Video Connector |
Connector Details | 1 x BNC Video - Male |
Product Material | Nickel Plated Brass |
Contact Material | Brass |
Product Name | 6 GHz RG59 BNC Connector |
Material Details | Nut - Nickel Plated Brass, Body -Nickel Plated Brass |
Contact Plating | Gold |
Product Color | Red, Green |
Type | Bnc 75 Ohm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- Belden Communication Cables