Shop All Coaxial Cables
Belden
RG59 BNC UHD CONN 3-PC PUR, 23 AWG RG-59 TYPE UHD COAX, 75 OHM ROHS
Mfr # 4855RBUHD3 B50
Zoro # G0744065
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suitable Applications HD-SDI, UHD-SDI, Video, Digital Video, SMPTE 2082-1 12 Gb/s UHDTV, SMPTE 2081-1 6 Gb/s UHDTV, SMPTE 424M 3 Gb/s HD-SDI 1080P
- Data Completeness Sub Platform Broadcast Connectivity
- Environmental Space Indoor
- S1 Market VSS
- AWG Size 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 4855RBUHD3 B50
- Zoro # G0744065
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
AWG Size | 23 |
Details
Suitable Applications | HD-SDI, UHD-SDI, Video, Digital Video, SMPTE 2082-1 12 Gb/s UHDTV, SMPTE 2081-1 6 Gb/s UHDTV, SMPTE 424M 3 Gb/s HD-SDI 1080P |
Data Completeness Sub Platform | Broadcast Connectivity |
Environmental Space | Indoor |
S1 Market | VSS |
Type | Bnc 75 Ohm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512H)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123MMSP)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- SWE-TECH 3C RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT10X3-18291NH)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- POWER FIRST Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10 (4LWY5)
- AUDIOVOX 6' Gry Quad Coax Cable (DH6QCEV)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- Belden Coaxial Cables