Shop All Coaxial Cables
Belden
RG59 BNC UHD CONN 1-PC PUR, 23 AWG RG-59 TYPE UHD COAX, 75 OHM ROHS
Mfr # 4855RBUHD1 B50
Zoro # G0744083
product price: $5.49
/ea
Sold in multiples of 15 for $82.35
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet
- Suitability - Indoor Yes
- EU Directive 2015/863/EU Yes
- Environmental Space Indoor
- AWG Size 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 4855RBUHD1 B50
- Zoro # G0744083
- UPC # 845671005516
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
AWG Size | 23 |
Details
Color | Violet |
Suitability - Indoor | Yes |
EU Directive 2015/863/EU | Yes |
Environmental Space | Indoor |
Contact Material | Brass |
Product Type | Video Connector |
Product Color | Violet |
Product Name | 12 GHz Mini RG59 BNC Connector |
Material Details | Nut - Nickel Plated Brass, Body - Nickel Plated Brass |
Product Material | Nickel Plated Brass |
Contact Plating | Gold |
Insulation Material | Polytetrafluoroethylene (PTFE) |
Connector Details | 1 x BNC Video - Male |
Type | Bnc 75 Ohm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- RACO Emt Insulating Bushing, 1-1/2" (2176RAC)
- 3M Replacement for 3M 94785 (94785 3M)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G240)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- CABLE WHOLESALE CableWholesale 10X1-01110 BNC RG58 AU Coaxial Cable Black BNC Male Copper Stranded Center Conductor 10 foot (10X1-01110)
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- ANCOR RG-213 White Tinned Coaxial Cable - 100' (151710)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- Belden Coaxial Cables