Shop All Communication Cables
Belden
RG59 23 STR BC PE 96% TNC BRD, SHD PE JKT, 75 OHM BLK ROHS, 1000FT
Mfr # 8279 0101000
Zoro # G3173957
product price: $1,040.99
/ea
Sold in multiples of 25 for $26,024.75
Free Shipping & Returns
$26,024.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 1000 ft
- Insulation Material Polyolefin (PO, PE, PP)
- Impedance 75 Ohm Nominal Impedance
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8279 0101000
- Zoro # G3173957
- UPC # 612825355892
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 23 |
Details
Shielding | Braid(s) |
Insulation Material | Polyolefin (PO, PE, PP) |
Impedance | 75 Ohm Nominal Impedance |
Conductor Material | Bare Copper |
Color | Black |
Suitability - Indoor | Yes |
Suitability - Outdoor | Yes |
Material@Insulation01 | PE - Polyethylene |
Suitability - Burial | Yes |
Conductor Count | 1 |
Stranding@Conductor1 | 7x32 |
Suitability - Aerial | Yes - When supported by messenger wire |
Conductor Configuration | 1 Coax / Triax |
EU Directive 2015/863/EU | Yes |
Environmental Space | Outdoor - Direct Burial |
Put-Up Type | Reel |
Jacket | Polyolefin (PO, PE, PP) |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose (Cm, Cmg, Cmx) |
CSA | FT1 VERTICAL FLAME TEST |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- RACO EMT COMPR CONNECTOR 1-1/4" STEEL (2905)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- Belden Communication Cables