Shop All Communication Cables
Belden
RG59 23 SOL SC FHDPE DUOFOIL +, 95% TNC BRD SHD PVC JKT BLK, 1000FT
Mfr # 4855R 0101000
Zoro # G3177597
product price: $1,059.99
/ea
Sold in multiples of 25 for $26,499.75
Free Shipping & Returns
$26,499.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 1
- Shielding Yes
- Length 1000 ft
- Jacket Material Polyvinyl Chloride (PVC)
- Cable Type Coaxial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 4855R 0101000
- Zoro # G3177597
- UPC # 612825390572
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
Cable Length | 1000 ft |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0764A)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT (CS6364C)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- Belden Communication Cables