Shop All Communication Cables
Belden
RG59 23 SOL BC FPE DUOFOIL+95%, TNC BRD SHD PVC JKT NEC CMR, 1000FT
Mfr # 1855A 0101000
Zoro # G3172952
product price: $851.99
/ea
Sold in multiples of 25 for $21,299.75
Free Shipping & Returns
$21,299.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 1000 ft
- Insulation Material Polyolefin (PO, PE, PP)
- Color Black
- Impedance 75 Ohm Nominal Impedance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1855A 0101000
- Zoro # G3172952
- UPC # 612825358503
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 23 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 4-in Black, UV Resistant Fuel Hose Ties (224104)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (32UK48)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 175A, Fast-Acting, 250V AC, Bolt-On (FWX-175A)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- Belden Communication Cables