Shop All Communication Cables
Belden
RG59 23 SOL BC FPE DUOFOIL+95%, TNC BRD SHD PVC JKT NEC CMR, 1000FT
Mfr # 1855A 0071000
Zoro # G3175262
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Yes
- Length 1000 ft
- Jacket Material Polyvinyl Chloride (PVC)
- Insulation Material Polyolefin (PO, PE, PP)
- Cable Length 1000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1855A 0071000
- Zoro # G3175262
- UPC # 612825356837
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
Cable Length | 1000 ft |
AWG Size | 23 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets (PICOGLF30W12V120VR)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., White (AP2000W1)
- NATIONAL HARDWARE HEAVY STRAP HNG ZCPLT 4"" (N127-969)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- Belden Communication Cables