Shop All Communication Cables
Belden
RG59 22 STR BC FPE 95% BC BRD, SHD PVC JKT NEC CM UL1354, 1000FT
Mfr # 9259 010500
Zoro # G3177283
product price: $911.99
/ea
Sold in multiples of 25 for $22,799.75
Free Shipping & Returns
$22,799.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 500 ft
- Insulation Material Polyolefin (PO, PE, PP)
- Color Black
- Impedance 75 Ohm Nominal Impedance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9259 010500
- Zoro # G3177283
- UPC # 612825354987
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 500 ft |
AWG Size | 22 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 25A, 600V AC, Indicating (AJT25)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 347/600V AC, B Curve (BDA160203)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- Belden Communication Cables