Shop All Communication Cables
Belden
RG59 20 SOL BC PE DOUBLE BRD, (2-98% TNC BRD SHDS) PE JKT, 1000FT
Mfr # 8281 0101000
Zoro # G3172776
product price: $1,853.99
/ea
Sold in multiples of 25 for $46,349.75
Free Shipping & Returns
$46,349.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 1000 ft
- Color Black
- Insulation Material Polyolefin (PO, PE, PP)
- Impedance 75 Ohm Nominal Impedance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8281 0101000
- Zoro # G3172776
- UPC # 612825358091
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 20 |
Details
Shielding | Braid(s) |
Color | Black |
Insulation Material | Polyolefin (PO, PE, PP) |
Impedance | 75 Ohm Nominal Impedance |
Suitability - Indoor | Yes |
UV Resistance | Yes - Black only |
Suitability - Aerial | Yes - Black only, when supported by messenger wire |
Suitability - Outdoor | Yes - Black only |
Stranding@Conductor1 | Solid |
Jacket | Polyolefin (PO, PE, PP) |
Conductor Configuration | 1 Coax / Triax |
Material@Insulation01 | PE - Polyethylene |
EU Directive 2015/863/EU | Yes |
Put-Up Type | Reel |
Environmental Space | Outdoor - Aerial |
Conductor Count | 1 |
Material@OuterShield1 2 | Tinned Copper (TC) |
Outdoor | Yes Is Outdoor Grade Material |
Material | Bare Copper |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Jacketing Material | Pe-Polyethylene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 86 x 5.75 in (MH86BE)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- Belden Communication Cables